1600 Semi Desk Walnut Silver Leg

Order Code: ZT3522709S

£269.99 Inc VAT (20%)


Description

Dynamic Impulse 1600mm Semi Circle Table Walnut Top Silver Post Leg BF00189

Specifications for 1600 Semi Desk Walnut Silver Leg
  • Depth
    800mm
  • Size
    1600mm
  • Frame Colour
    Silver
  • Height
    740mm
  • Shape
    Semicircular Table
  • Material
    MFC
  • Weight
    29.7kg
  • Colour
    Walnut
  • Product Type
    Meeting Tables
  • Environment Support
    FSC Certified
  • Leg Type
    4 Post Leg
  • Top Colour
    Walnut
  • Standards
    EN 13501-1, 2018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome