1600 Trap Desk Beech Silver Leg

Order Code: ZT3522706S

£279.99 Inc VAT (20%)


Description

Dynamic Impulse 1600mm Trapezium Table Beech Top Silver Post Leg BF00170

Specifications for 1600 Trap Desk Beech Silver Leg
  • Depth
    695mm
  • Material
    MFC
  • Colour
    Beech
  • Shape
    Trapezoidal Table
  • Size
    1600mm
  • Frame Colour
    Silver
  • Product Type
    Meeting Tables
  • Weight
    32kg
  • Height
    740mm
  • Environment Support
    FSC Certified
  • Top Colour
    Beech
  • Standards
    EN 13501-1, 2018
  • Leg Type
    4 Post Leg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome