1600 Trap Desk Maple Silver Leg

Order Code: ZT3522666S

£269.99 Inc VAT (20%)


Description

Dynamic Impulse 1600mm Trapezium Table Maple Top Silver Post Leg BF00194

Specifications for 1600 Trap Desk Maple Silver Leg
  • Weight
    32kg
  • Depth
    695mm
  • Product Type
    Meeting Tables
  • Material
    MFC
  • Shape
    Trapezoidal Table
  • Colour
    Maple
  • Frame Colour
    Silver
  • Size
    1600mm
  • Height
    740mm
  • Leg Type
    4 Post Leg
  • Environment Support
    FSC Certified
  • Top Colour
    Maple
  • Standards
    EN 13501-1, 2018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome