1600 Trap Desk Walnut Silver Leg

Order Code: ZT3522733S

£279.99 Inc VAT (20%)


Description

Impulse 1600mm Trapezium Table Walnut Top Silver Post Leg BF00188

Specifications for 1600 Trap Desk Walnut Silver Leg
  • Depth
    695mm
  • Size
    1600mm
  • Product Type
    Meeting Tables
  • Shape
    Trapezoidal Table
  • Material
    MFC
  • Frame Colour
    Silver
  • Weight
    32kg
  • Height
    740mm
  • Colour
    Walnut
  • Standards
    EN 13501-1, 2018
  • Leg Type
    4 Post Leg
  • Environment Support
    FSC Certified
  • Top Colour
    Walnut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome