1600 x 600mm Height Adjustable 4 Person Bench Desk Oak Top with Cable Ports Silver Frame

Order Code: ZT3742249S

£2,599.99 Inc VAT (20%)


Description

Introducing the Air Back-to-Back Slimline Height Adjustable Desk, a sleek solution for four. Each desk features dual Ethernet ports, a USB port, a USB-C port, and three UK plugs, ensuring comprehensive connectivity. The design includes cable ports for a neat workspace. Its height-adjustable feature caters to ergonomic comfort. Ideal for teams seeking a streamlined and flexible working environment, this workstation redefines collaborative efficiency.

• Smooth, powerful electronic dual motors • 4 programmable optional memory height settings • Large 665-1315mm height range • Premium 120kg weight capacity • Anti-trap safety stop feature • Digital LED display • Choice of 8 wood finishes and 3 leg colours

See full description
Specifications for 1600 x 600mm Height Adjustable 4 Person Bench Desk Oak Top with Cable Ports Silver Frame
  • Adjustable Height Range
    665-1315mm
  • Desk Dimensions
    1600 x 600mm
  • Product Type
    Height Adjustable Desk
  • Frame Colour
    Silver
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome