16in Parallel Port Header Cable Adapter

Order Code: ZT1540770S

£15.99each Inc VAT (20%)
£607.62 minimum order value
QuantityPriceDiscount
1 - 189£15.990%
190 - 379£15.354%
380 - 759£14.718%
760 +£14.0712%

Minimum order quantity: 38.

Description

Startech 16in Parallel Port Header Cable Adapter The PLATE25F16LP DB25 to IDC26 Parallel Port Bracket adds a DB25 parallel port to the rear panel of a low profile/small form factor computer, which connects to an IDC26 header connector on the motherboard. Backed by Lifetime Warranty and constructed of only top quality components, our Parallel Port Header Cable offers a cost-effective solution for adding a Parallel device connection using a compatible motherboard.

See full description
Specifications for 16in Parallel Port Header Cable Adapter
  • MFR Part No.
    8STPLATE25F16LP
  • Type
    PCI Cards
  • Weight
    45g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome