Three-Piece Set: Cute matching chairs and a table for kids between 2-4 years. Perfect for siblings, playmates and when they're with friends.Storage: Two drawers to keep their toys, snacks and books – keeping the room tidy.Smooth Material: Made from MDF material, this set is durable and easy to clean, perfect for everyday use. The smooth rounded edges help prevent accidental cuts and bruises.Dimensions: Table: 71L x 48W x 49H cm. Chair: 29L x 27W x 53H cm.MAXIMUM LOAD 40KG. ASSEMBLY REQUIRED.