3 Pieces Table Stool Set Industrial Design w/Metal Frame Oak Tone MDF Panels

Order Code: ZT3347608S

£82.99 Inc VAT (20%)


Description

THREE-PIECE SET: Stylish, industrial design in two stool-style chairs and a table this bar table set is perfect for drinking, dining and relaxing with a friend. METAL FRAME: Metal frame for extra strength, it ensures each piece is reliable and resilient against everyday use. SMOOTH SURFACE: Fitted with MDF in a light oak tone, each piece is finished with a top coat to protect against light water and scratch damage. COMPACT: Stools can tuck neatly under the table, helping to save you space in your home. DIMENSIONS: Bar Table Size: 89 L x 45 L x 87 H cm, Bar Stool Size: 39 L x 43 W x 95 H cm, Table: 76H x 90L x 47Lcm, Stool: 73H x 40L x 40WcmMAXIMUM LOAD WEIGHT: Table: 60kg. Stool: 100kg ASSEMBLY REQIURED.

See full description
Specifications for 3 Pieces Table Stool Set Industrial Design w/Metal Frame Oak Tone MDF Panels
  • Product Type
    Table Stool Set
  • Colour
    Oak Tone
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome