Height-adjustable desk riser creates the possibility of a sitting or standing working environment. Spacious 35" work surface enables you to keep all your essential office items in one space. Features sizeable keyboard tray which is easily removable when not in use. Desk riser is vertically adjustable ensuring you stay within the footprint of your desktop. Smooth, pneumatic lift functionality powered by a high quality gas strut. Converts any desk into a standing desk.
• ERGONOMIC AND SPACE SAVING - Convert any desk into a standing desk, ideal for alternating between standing work or sitting throughout the working day.
• ENHANCE POSTURE - Desk risers allow the choice for your optimum working height allowing you to always be in control of your back positioning.
• SMOOTH AND STABLE- Pneumatic lift functionality powered by a high quality gas strut with a load capacity of 15kgs.
• DUAL LEVEL DESIGN - This riser has a two level structure giving room for monitors or laptops and a lower space for keyboards and mice.
• SPACIOUS WORK SPACE - (W x D) : 880 x 415mm. Keyboard Tray Size (W x D) : 880 x 308mm. Height Range: 120-505mm.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy