Add-on Cutter, For Standard, BASIC And PROFI Packing Tables, Cutting Width 1600mm

Order Code: ZT2691094S

£1,199.99 Inc VAT (20%)


Description

Add-on cutter, for standard, BASIC and PROFI packing tables, cutting width 1600 mm. Supplied = assembled. Height = 220 mm. Width = 1900 mm. Depth = 150 mm. Model = for tabletop mounting. Cutting width = 1600 mm. Product type = cutting stands. With patented V-blade cutting unit, cutting thickness up to 6 mm. Particularly suitable for cutting bubble wrap film, foam film, tubular film and foil. Add-on cutters for mounting on the rear of the benchtop with a cutting width of 800, 1050, 1250 and 1600 mm. Angled bracket for mounting on benchtops up to 70 mm thick. For paper and film up to 6 mm as standard. Please ask for cardboard boxes and thicker materials.

See full description
Specifications for Add-on Cutter, For Standard, BASIC And PROFI Packing Tables, Cutting Width 1600mm
  • Product Type
    Cutting Stands
  • Width
    1900mm
  • Height
    220mm
  • Supplied
    Assembled
  • Depth
    150mm
  • Cutting Width
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome