Bedside Table 2 Drawer Unit Nightstand Bedrom Wood Metal Handles Melamine

Order Code: ZT3349206S

£63.99 Inc VAT (20%)


Description

SPACIOUS: Features two drawers that are ideal for storing books, pyjamas and any other bed time items, .UNIQUE DESIGN: Zig-zag design adds an interesting touch to your furniture collection. STURDY CONSTRUCTION: Made from a blend of MDF and particleboard for durability and reliability.ELEVATED BASE: Made from metal to keep unit stable and sturdy, helping to prevent daily damage. EASY TO MAINTAIN: Smooth and protective melamine surface ensures unit can be cleaned easily.DIMENSIONS: 60H x 48L x 39.5Wcm, Drawer inner: 11H x 39.5L x 28.5Wcm. Base Height: 18cmMAXIMUM WEIGHT CAPACITY 25KG. ASSEMBLY REQUIRED.

See full description
Specifications for Bedside Table 2 Drawer Unit Nightstand Bedrom Wood Metal Handles Melamine
  • Base Material
    Metal
  • Number of Drawers
    2
  • Product Type
    Bedside Table
  • Base Height
    18cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome