Bench Unit, Without Table, 2 Seats, Blue Upholstery

Order Code: ZT2718975S

£349.99 Inc VAT (20%)


Description

Bench unit, without table, 2 seats, blue upholstery. Supplied = flat pack. Frame colour = black. Frame material = steel, powder coated. Frame design = double T-foot stand. Type of arm rests = without arm rests. Seat height = 470 mm. Seat width = 475 mm. Seat depth = 415 mm. Design of seat shell = seat/separate back rest. Overall height = 810 mm. Overall width = 1295 mm. Overall depth = 600 mm. Model = 2 seats. Upholstery = seat and back rest. Feature = connectible in a row. Product type = bench units. Effective use of space. Upholstered back rest and seat. Sturdy steel frame. Four practical version in two upholstery colours allow virtually unlimited combination options. Seat and back are upholstered, the covering made of black plastic. Powder coated black frame. Seat dimensions Height x width x depth 470 x 475 x 415 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Bench Unit, Without Table, 2 Seats, Blue Upholstery
  • Overall Width
    1295mm
  • Product Type
    Bench Units
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Overall Depth
    600mm
  • Overall Height
    810mm
  • Seat Depth
    415mm
  • Seat Height
    470mm
  • Seat Width
    475mm
  • Frame Material
    Steel Powder Coated
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Features
    Connectible In A Row
  • Frame Design
    Double T-Foot Stand
  • Arm Type
    Without Arm Rests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome