Desk Mount Laptop Arm - for CB89878

Order Code: ZT1471742S

£159.99each Inc VAT (20%)
£319.98 minimum order value

Minimum order quantity: 2.

Description

Desk Mount Laptop Arm - For Laptop Or Single 34in Monitor
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Desk Mount Laptop Arm - for CB89878
  • Width
    570mm
  • Material
    Aluminium
  • Height
    310mm
  • Weight
    4.6kg
  • Depth
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome