Drawer Container Below Table Top - WxD 580 X 650mm

Order Code: ZT2732667S

£1,099.99 Inc VAT (20%)


Description

Drawer container below table top, WxD 580 x 650 mm, for table series 600, drawer height 1 x 60, 1 x 120, 1 x 180 mm. Supplied = assembled. Width = 580 mm. Depth = 650 mm. Max. drawer load = 100 kg. Number of drawers = 3 pcs. Drawer height = 1x60, 1x120, 1x180 mm. Drawer extension = 90%. Body colour = light grey RAL 7035, gentian blue RAL 5010. Material = powder coated. Internal drawer dimensions = 490x560 mm. Welded on the right as standard. Factory fitted only Powder coated, light grey RAL 7035/gentian blue RAL 5010. Internal drawer dims. WxD 490 x 560 mm. Max. drawer load 100 kg, 90% extension.

See full description
Specifications for Drawer Container Below Table Top - WxD 580 X 650mm
  • Material
    Powder Coated
  • Number of Drawers
    3
  • Supplied
    Assembled
  • Width
    580mm
  • Depth
    650mm
  • Drawer Load Capacity
    100kg
  • Body Colour
    Light Grey
  • Drawer Extension
    90%
  • Drawer Height
    1x60, 1x120, 1x180mm
  • Internal Drawer Dimensions
    490x560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome