End Table Bedroom Side Stand Accent Table W/Shelf & Drawer Rustic Brown

Order Code: ZT3348021S

£59.99 Inc VAT (20%)


Description

MIXED STORAGE: Features two drawers, shelf and table top - plenty for keeping your space tidy. Suitable for bedroom, living room and more.NEW INDUSTRIAL STYLE: New-look design: two-tone wood effect, with a matte black frame for a tough edge.METAL FRAME: A tough and solid structure, supports the top properly. Adjustable feet to keep it balanced.DIMENSIONS: 49H x 40L x 35Wcm. Drawer inner: 6.6H x 26.1L x 28.5Wcm.MAXIMUM LOAD: Whole: 80kg. Table top: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for End Table Bedroom Side Stand Accent Table W/Shelf & Drawer Rustic Brown
  • Frame Colour
    Black
  • Number of Drawers
    2
  • Frame Material
    Metal
  • Product Type
    End Table
  • Colour
    Rustic Brown
  • Style
    Industrial
  • Material
    Metal frame
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome