Kitchen Unit With Roller Blind - 2 Glass Ceramic Hotplates - Basin At Left, Birch/Charcoal 1956 X 1200 X 650mm

Order Code: ZT2696818S

£6,199.99 Inc VAT (20%)


Description

Kitchen unit with roller blind, 2 glass ceramic hotplates, basin at left, birch/charcoal 1956 x 1200 x 650 mm. Supplied = assembled. Height = 1956 mm. Width = 1200 mm. Depth = 650 mm. Material of housing = chipboard. Body colour = birch finish. Fittings = refrigerator. Number of sockets = 2 pcs. Number of drawers = 2 pcs. Lighting = fluorescent tube. Water connection = 11/2 inch. Total connection value = 3.5 kW. Volume refrigerator = 92 l. Energy efficiency class = F. Wash basin = 340x370x150 mm. Door type = roller shutter. Front colour = charcoal. Product type = kitchen units with roller blind. Compact, functional design. Kitchen equipment for tight spaces. With a refrigerator and 2 glass ceramic hotplates. Kitchen unit with roller blind and a refrigerator. The unit is delivered fully assembled. It is made of high quality, melamine coated chipboard (19 mm) The equipment includes a pantry top with ribbed draining surface and drain made of 1.4301 stainless steel with a wash basin. The basin includes a drainage and overflow set and an odour seal. A tap hole with tap hole plugs as well as a safety circuit to prevent the glass ceramic hotplates from operating when the doors are closed are also supplied complete with the unit. The plinth colour for the standard model is charcoal. Additional features: 2 glass ceramic hotplates (1 x 1200 W, 1 x 1700 W) , drawer for coffee machine, 2 separate 230 V sockets, interior lighting, 2 drawers, hook rail and cleaning utensil basket, refrigerator (without freezer compartment) , capacity 92 l. Supplied fully assembled. Other equipment models as well as CAD planning for standard kitchens available upon request.

See full description
Specifications for Kitchen Unit With Roller Blind - 2 Glass Ceramic Hotplates - Basin At Left, Birch/Charcoal 1956 X 1200 X 650mm
  • Number of Drawers
    2
  • Height
    1956mm
  • Supplied
    Assembled
  • Product Type
    Kitchen Units with Roller Blind
  • Width
    1200mm
  • Depth
    650mm
  • Body Colour
    Birch Finish
  • Housing Material
    Chipboard
  • Lighting
    Fluorescent Tube
  • No. of Sockets
    2
  • Water Connection
    11/2in
  • Door Type
    Roller Shutter
  • Wash Basin
    340x370x150mm
  • Total Connection Value
    3.5kg/mm
  • Fittings
    Refrigerator
  • Energy Efficiency Class
    F
  • Front Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome