LED Light, For Top Shelf, Table Width 1800mm

Order Code: ZT2690424S

£529.99 Inc VAT (20%)


Description

LED light, for top shelf, table width 1800 mm. Supplied = flat pack. Width = 1800 mm. For width = 1800 mm. Type of mounting = on shelf. Low heat development. Low power consumption. Optimal illumination of the work surface due to adjustable angle of inclination. LED lights for adaptation under top shelf or cardboard box stand, adjustable depth and inclination.

See full description
Specifications for LED Light, For Top Shelf, Table Width 1800mm
  • Supplied
    Flat Pack
  • Width
    1800mm
  • For Width
    1800mm
  • Mounting Type
    On Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome