Metal Mini Rear Panel, For Securing To The Table Top, Table Width 1200mm

Order Code: ZT2690429S

£123.99 Inc VAT (20%)


Description

Metal mini rear panel, for securing to the table top, table width 1200 mm. Supplied = assembled. Height = 180 mm. Width = 1200 mm. Depth = 40 mm. For width = 1200 mm. Type of mounting = on the table. Material = sheet steel. Rear panel made of sheet steel is used to prevent objects from sliding off and falling down. Mini metal rear panel, 50 mm above benchtop. For packing benches and stations.

See full description
Specifications for Metal Mini Rear Panel, For Securing To The Table Top, Table Width 1200mm
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Width
    1200mm
  • Height
    180mm
  • Depth
    40mm
  • For Width
    1200mm
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome