Mobile Pedestal 4 Swivel Castors LxWxH 525 X 670 X 1185 mm

Order Code: ZT3380062S

£1,099.99 Inc VAT (20%)


Description

Mobile pedestal 4 swivel castors LxWxH 525 x 670 x 1185 mm. Supplied = assembled. Overall width = 670 mm. Overall depth = 525 mm. Overall height = 1185 mm. Frame colour = grey. Frame material = steel. Flexible and ergonomic work. Can be equipped with different open fronted storage bins. Storage shelf. The Matador mobile pedestal provides a steel work surface as well as a bottom shelf for crates or similar items.

Specifications for Mobile Pedestal 4 Swivel Castors LxWxH 525 X 670 X 1185 mm
  • Frame Colour
    Grey
  • Overall Depth
    525mm
  • Overall Width
    670mm
  • Product Type
    Mobile Pedestal
  • Overall Height
    1185mm
  • Frame Material
    Steel
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome