Modern Crystal Ceiling Light Square Chandelier for Home Office Hotel Silver

Order Code: ZT3347454S

£89.99 Inc VAT (20%)


Description

ELEGANT STYLE: The simple square appearance reflects modernity. Made of 80 strings of triangle crystals and 60 strings of crystal balls, sparkling like transparent raindrops and lighting the room. PREMIUM MATERIAL: Sturdy steel canopy ensures stable and durable. High-quality K9 clear crystal brings a dazzling light and fantastic visual enjoyment. WIDE USAGE: Luxury crystal ceiling lamp are suitable for various styles of home decoration, ideal for iving room, bedroom, hall, cafe, hotel and more. UNIVERSAL LAMP HOLDER: The lamp has 5 conventional E14 socket pins. The maxium power of bulb you can use should be 40W. NOTE: Bulb is not included. DIMENSION: Overall Dimension: 80L x 25W x 23Hcm E14 base (bulb not included), Bulb Power: 40W Input Voltage: 230V/50HZ

See full description
Specifications for Modern Crystal Ceiling Light Square Chandelier for Home Office Hotel Silver
  • Style
    Modern
  • Colour
    Silver
  • Product Type
    Ceiling Light
  • Bulb Power
    40W
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome