Nesting Coffee Tables Set of 2 Stackable End Tables Sofa Side Desk Home Office

Order Code: ZT3347580S

£81.99 Inc VAT (20%)


Description

SET OF TWO: A small and a longer, can be placed together for extended space, or left to stand separately for display space in different places. Suitable for living rooms, office spaces and large bedrooms.ELEGANT VINTAGE: Table tops are covered in a walnut wood-effect design for a classic look, with gold tone leg endings for a touch of glamour.STEEL LEGS: Tripod formation to promote balance, properly supports the tables, even when they're being used.DIMENSIONS: Small: 45H x Φ50cm. Leg height: 43.2cm. Large: 40.5H x 96L x 50Wcm. Leg height: 38.7cm.MAXIMUM LOAD: Small: 35kg. Large: 35kg. ASSEMBLY REQUIRED.

See full description
Specifications for Nesting Coffee Tables Set of 2 Stackable End Tables Sofa Side Desk Home Office
  • Product Type
    Nesting Coffee Tables
  • Colour
    Walnut
  • Frame Colour
    Gold
  • Leg Material
    Steel
  • Material
    Wood
  • Style
    Vintage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome