Nordic Style Scandinavian Bedside Table Drawers Cabinet Solid Wood Legs Bedroom

Order Code: ZT3349116S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

NORDIC STYLE: Classic puristic retro Scandinavian style. Can be used as a sofa side table, end table or corner table. Blends seamlessly with any contemporary bedroom, living room or entryway.MULT-USE CHEST FOR A TIGHT SPACE: Go tall rather than long for saving space. Perfect as a bedroom dresser, side table, or organiser for small rooms.2 SLIDE-OUT DRAWERS: 2 slide-out drawers with handles provides lots of storage space for your pajamas, underwear, socks, camisoles, shorts and other home necessities.Flat top deck allows for photo and decorations display .STURDY STRUCTURE: Constructed of durable MDF material with anti-slip pine wood legs, this bedroom chest is sturdy enough for long lasting use and can hold up to 20kg.DIMENSIONS: 40L x 30W x 55.5H cm, Drawer Inner Size:36L x 22.5W x 13.5H cm, Weight Capacity: 20kg

See full description
Specifications for Nordic Style Scandinavian Bedside Table Drawers Cabinet Solid Wood Legs Bedroom
  • Number of Drawers
    2
  • Product Type
    Bedside Table
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome