One Monitor Sit Stand Desk Wall Mount

Order Code: ZT1539698S

£469.99 Inc VAT (20%)


Description

One Monitor Sit Stand Desk Wall Mount This wall-mounted sit-stand desk is perfect for areas that don�t have enough space for a traditional sit-stand desk. Its compact, wall-mounted design combines a single-monitor arm and a keyboard tray, with easy height adjustments that let you alternate between sitting and standing without disrupting your workflow. Easy height adjustments, for sitting or standingAdjust your working position in one smooth motion. Simply lift the work surface up to 17. 2" (436 mm), to elevate your monitor, keyboard and mouse. The monitor mount has a separate height adjustment of up to 4. 9 (124 mm) along the column. Versatile monitor positioningThis sit-stand monitor arm supports one monitor up to 24"" (with weight capacity of 17. 6 lb. /8 kg). Adjust your monitor for ideal viewing with -5? to 35? tilt, or rotate your monitors up to 360? for portrait or landscape orientation. Better utilize your spaceThe sit-stand desk folds back to the wall, and keyboard tray folds up to 90?, saving space when not in use. You can move the swing arm left or right (from -90? to 90?) and lower or raise the arm (from -30? to 65?) to make maximum use of your space. Ample working areaThe monitor arm offers plenty of work space with a large keyboard tray (17. 68 x 8. 15""/ 449 x 207 mm) and a slide-out tray (8. 5 x 8. 4" / 217 x 213 mm) that holds your mouse, on the left or right. The WALLSTS1 is backed by a StarTech. com 2-year warranty and free lifetime technical support. "

See full description
Specifications for One Monitor Sit Stand Desk Wall Mount
  • Material
    Steel
  • Product Type
    Laptop / Monitor Risers
  • Colour
    Black
  • Weight
    8.7kg
  • Form
    Workstation Stnd
  • Number of Screens/Laptops
    1
  • Maximum Load
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome