P12 - Desk, White/Aluminium Silver, C-foot Frame, Electric Height Adjustment, WxD 1600 X 800mm

Order Code: ZT2677189S

£2,799.99 Inc VAT (20%)


Description

P12 - Desk, white/aluminium silver, C-foot frame, electric height adjustment, WxD 1600 x 800 mm. Supplied = assembled. Height adjustment range = 645 - 1275 mm. Width = 1600 mm. Depth = 800 mm. Worktop colour = white. Worktop material = melamine coated chipboard. Panel thickness = 25 mm. Frame design = flat runner with square tubing. Frame colour = aluminium silver. Frame material = metal. Feature = cable management. Worktop shape = rectangular. Type of height adjustment = electric. Max. load static = 100 kg. Series = P12. Product type = height adjustable desks. Electric height adjustment from 645 - 1275 mm. Soft start/stop with impact protection. 25 mm thick tabletop, white. Frame powder coated in aluminium colour. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied flat pack - easy self-assembly.

See full description
Specifications for P12 - Desk, White/Aluminium Silver, C-foot Frame, Electric Height Adjustment, WxD 1600 X 800mm
  • Product Type
    Height Adjustable Desks
  • Frame Colour
    Aluminium Silver
  • Width
    1600mm
  • Supplied
    Assembled
  • Depth
    800mm
  • Series
    P12
  • Frame Design
    Flat Runner With Square Tubing
  • Load Capacity
    100kg
  • Worktop Shape
    Rectangular
  • Worktop Material
    Melamine Coated Chipboard
  • Height Adjustment Type
    Electric
  • Frame Material
    Metal
  • Features
    Cable Management
  • Adjustable Height Range
    645 - 1275mm
  • Worktop Colour
    White
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome