PC Desk, Mobile, HxWxD 1170 X 690 X 590mm, Light Blue RAL 5012

PC Desk, Mobile, HxWxD 1170 X 690 X 590mm, Light Blue RAL 5012

Order Code: ZT2698598SCopy

£609.99 Inc VAT (20%)


Description

PC desk, mobile, HxWxD 1170 x 690 x 590 mm, light blue RAL 5012. Supplied = flat pack. Overall height = 1170 mm. Overall width = 690 mm. Overall depth = 590 mm. Material of housing = steel, powder coated. Body colour = light blue RAL 5012. Number of shelves = 1 pcs. Ventilation = passive ventilation (slots in housing) Fittings = keyboard shelf. Feature = mobile, lockable. Door type = hinged door. Wheel fittings = 4 swivel castors 2 with wheel stops. Monitor compartment = without. Ideal for the warehouse, factory, goods-in/out, QA stations, etc. Storage space for keyboard, printer, PC and documents. The inexpensive solution for many different applications. Mobile PC desk for variable use in goods receipt, dispatch, production etc. With one fixed shelf at top, clearance height 300 mm, and a pull-out keyboard shelf. Lockable double door cupboard with centre partition. Right side PC compartment, clearance height 560 mm. Left side shelf, clearance height (above/below) 270 mm. 4 swivel castors, 2 with wheel stops. Height x width x depth 1170 x 690 x 590 mm. Supplied flat pack - easy self-assembly.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome