PC Holder, For Mounting To A Table Leg, HxWxD 500 X 300 X 200mm

PC Holder, For Mounting To A Table Leg, HxWxD 500 X 300 X 200mm

Order Code: ZT2690082SCopy

£239.99 Inc VAT (20%)
£249.994% off


Description

PC holder, for mounting to a table leg, HxWxD 500 x 300 x 200 mm. Supplied = assembled. Height = 500 mm. Width = 300 mm. Depth = 200 mm. Type of mounting = on the table. PC holder for mounting to a table leg. HxWxD 500 x 300 x 200 mm, with Velcro tension strap.

Specifications for PC Holder, For Mounting To A Table Leg, HxWxD 500 X 300 X 200mm
  • Supplied
    Assembled
  • Height
    500mm
  • Width
    300mm
  • Depth
    200mm
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome