Rear Panel, For Top Shelf, Table Width 1600mm

Order Code: ZT2690210S

£134.99 Inc VAT (20%)


Description

Rear panel, for top shelf, table width 1600 mm. Supplied = assembled. Height = 100 mm. Width = 1600 mm. For width = 1600 mm. Type of mounting = on shelf. Material = sheet steel. Rear panel is used to prevent objects from sliding off and falling down. Rear panel board for top shelf.

Specifications for Rear Panel, For Top Shelf, Table Width 1600mm
  • Material
    Sheet Steel
  • Width
    1600mm
  • Height
    100mm
  • Supplied
    Assembled
  • For Width
    1600mm
  • Mounting Type
    On Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome