Round Height Adjustable Bar Table Counter Pub Desk with Metal Base Black

Order Code: ZT3348391S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

70-90CM ADJUSTABLE HEIGHT: Easy to set to a level which is most comfortable for you - controlled by under-table lever.ROUND SWIVEL TOP: Room for keeping glasses and plates on - easy to move from side to side.METAL FRAME: Supports the table top properly, with the large round base helping to keep it balanced. Anti-slip pad on bottom to protect floor.DIMENSIONS: 70-90H x Φ61cm. Base: Ф45cm.MAXIMUM LOAD 80KG. ASSEMBLY REQUIRED.

See full description
Specifications for Round Height Adjustable Bar Table Counter Pub Desk with Metal Base Black
  • Colour
    Black
  • Material
    Metal
  • Maximum Load
    80kg
  • Product Type
    Bar Table
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome