Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Rubic Reception Unit Royal Blue
By TC Group
Order Code:
ZT1765003S
£229.99
Inc VAT (20%)
£269.99
14.5% off
1
Add to basket
Get it in
15-27
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/rubic-reception-unit-royal-blue/p/ZT1765003S
Add to quotation
View all Desks, Tables & Workstations
Description
RUBIC RECEPTION UNIT ROYAL BLUE
Tags:
#ReducedPrice
Specifications
Specifications for Rubic Reception Unit Royal Blue
Weight
8kg
Depth
680mm
Width
530mm
Colour
Royal Blue
Height
810mm
Back Width
53mm
Seat Height Range
81mm
Seat Width
53mm
Seat Depth
46mm
Back Height
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome