RUND Side Table, Birch Multiplex, Coated In White, HxØ500 X 500mm

Order Code: ZT2685707S

£399.99 Inc VAT (20%)


Description

RUND side table, birch multiplex, coated in white, Hx 500 x 500 mm. Supplied = flat pack. Frame colour = white. Frame material = beech multiplex. Worktop colour = white. Type of worktop = beech multiplex. Height = 500 mm. Diameter = 500 mm. Product type = side tables. Attractive side table for everywhere. Three sizes, one look. Birch multiplex, coated in white. Simple and practical side table, suitable for use as a group of tables for living areas, or individually as a side table, bedside table or for storing small, everyday items in entry areas. Made of birch multiplex, coated in white: tabletop, three legs and one tensioning element - this fixes the legs in place, while simultaneously pushing them outwards. The tensioning principle allows a high level of stability to be attained. Supplied flat pack - easy self-assembly.

See full description
Specifications for RUND Side Table, Birch Multiplex, Coated In White, HxØ500 X 500mm
  • Diameter
    500mm
  • Product Type
    Side Tables
  • Frame Colour
    White
  • Height
    500mm
  • Supplied
    Flat Pack
  • Frame Material
    Beech Multiplex
  • Worktop Colour
    White
  • Worktop Type
    Beech Multiplex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome