Scandinavian Nordic Style Bedside Table End Nightstand Lamp Desk with Drawer

Order Code: ZT3348960S

£44.99 Inc VAT (20%)


Description

Nordic Style: Classic puristic retro Scandinavian style. Can be used as a sofa side table, end table or corner table. Blends seamlessly with any contemporary bedroom, living room or entryway.Sturdy Structure: Made from pine wood and MDF, it is durable and cost-efficient. This bedside cabinet can hold up to 50kg and is built to be a lasting conversation piece for years to come.Lots of Storage: Features a small open shelf and a grey lower drawer and a sleek top surface. Ideal for plants, ornaments or reading lamp. The hollow drawer handle adds a unique touch.Easy Maintenace: Painted surface with stain resistant and water-resistant protection. Easy to clean with a damp cloth.Dimensions: 40L x 38W x 58Hcm. Drawer: 33.5L x 27.5W x 10Hcm. Storage Shelf: 36.5 L x 36W x 19.5Hcm. Weight Capacity: whole: 50kg. drawer: 20kg.

See full description
Specifications for Scandinavian Nordic Style Bedside Table End Nightstand Lamp Desk with Drawer
  • Product Type
    Bedside Table
  • Colour
    Grey
  • Number of Drawers
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome