Set of 2 Nesting End Tables Side Tables w/Steel Frame and Removable Top, White

Order Code: ZT3347583S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Set of Two: Matching look to bring together or keep separate. Great as side tables, coffee tables or nightstands in the living room, bedroom or office. Removable Tabletop: Marble-effect for beauty, easy to take off and store items inside. Webbed Steel Frame: Gold tone to complement the marble effect, makes each table balanced and supports the top. Dimensions: Small: 41H x ?35cm. Large: 45. 5H x ?44cm. Maximum Load 15KG PER TABLE. No Assembly Required.

See full description
Specifications for Set of 2 Nesting End Tables Side Tables w/Steel Frame and Removable Top, White
  • Colour
    White
  • Frame Material
    Steel
  • Frame Colour
    Gold
  • Product Type
    Side Tables
    Nesting End Tables
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome