Side Table, Height Adjustable, Ø495mm, Height 485 - 650mm, Clear Glass Top

Order Code: ZT2689352S

£459.99 Inc VAT (20%)


Description

Side table, height adjustable, 495 mm, height 485 - 650 mm, clear glass top. Supplied = flat pack. Frame colour = stainless steel. Frame material = stainless steel. Worktop colour = clear. Type of worktop = single pane safety glass. Panel thickness = 8 mm. Height adjustment range = 485 - 650 mm. Shape = round. Diameter = 495 mm. Product type = side tables. Single pane safety glass. Height adjustable. Made in Germany. Side table with a round glass top (single pane safety glass) , clear or with a satin finish. Stainless steel frame, base plate made of powder coated steel, stainless steel cover. Supplied flat pack - easy self-assembly.

See full description
Specifications for Side Table, Height Adjustable, Ø495mm, Height 485 - 650mm, Clear Glass Top
  • Diameter
    495mm
  • Shape
    Round
  • Product Type
    Side Tables
  • Frame Colour
    Stainless Steel
  • Supplied
    Flat Pack
  • Adjustable Height Range
    485 - 650mm
  • Worktop Type
    Single Pane Safety Glass
  • Panel Thickness
    8mm
  • Worktop Colour
    Clear
  • Frame Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome