Side Table Set of 2 W/Open Storage Bedside Tables Thickened Top Steel Frame

Order Code: ZT3348268S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

INDUSTRIAL STYLE: This coffee table set is designed influenced by industrial and modern style, offering your home a touch of elegance with its beautiful colour and thickened tabletop. It is visually appealing and a great accent to your current décorSET OF TWO: Built in the same size, this tables set can be used as two matching sofa side tables or bedside tables together in your living room and bedroom. Based on the layout, they can also be treated as small coffee tables in narrow places like balcony, or home officeSTORAGE SPACE: Our 2-tier side table offers a nice landing point for your favourites, you can put books, magazines, bits and bobs, or display some knick-knacks to make your room tidy and organizedSOLID & STABLE: Equipped with a black steel frame welded firmly and a thickened top, this tea table is of great sturdiness and easy maintenance. Also, the adjustable foot pads ensure the stability on uneven floors and protect your floor against scratchingDIMENSIONS: Overall Dimension: 45L x 45W x 61H cm. Weight Capacity: 30 kg (total) , 15 kg (shelf) , Assembly required

See full description
Specifications for Side Table Set of 2 W/Open Storage Bedside Tables Thickened Top Steel Frame
  • Frame Colour
    Black
  • Frame Material
    Steel
  • Product Type
    Side Table Set
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome