Side Table with Tempered Glass Top, Accent End Table with Storage & Steel Frame

Order Code: ZT3348344S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

GLASS TABLE TOPS: A small end table which is sleek and stylish. Panels are tough and easy to clean, table looks great at all times. Two-tier design, double the amount of holding space.STEEL FRAME: Metal structure is strong, fully supports this end table when being used. Foot caps gently protect floor from marks and damage.VERSATILE: Not just a standard table - use as a bedside table, sofa side table, telephone table, or living room/lounge end table. Black colour is easy with match with plenty of other colours.DIMENSIONS: 50H x 40L x 40Wcm. Top shelf: 40L x 40Wcm. Bottom shelf: 40L x 36.8Wcm.MAXIMUM LOAD 8KG PER SHELF. ASSEMBLY REQUIRED.

See full description
Specifications for Side Table with Tempered Glass Top, Accent End Table with Storage & Steel Frame
  • Product Type
    Side Table
  • Frame Material
    Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome