Startech Desk Mount Monitor Arm Heavy Duty

Order Code: ZT1537390S

£124.99 Inc VAT (20%)


Description

Startech Desk Mount Monitor Arm Heavy Duty Desk-mount your monitor to save space and increase your productivity.

Free up space while creating a more comfortable and productive work environment. This desk-mount monitor arm makes it easy to mount your display above your desk or table and adjust the height with one touch for ideal viewing. Its sleek silver finish enhances the aesthetics of your workspace.

Mount your monitor to save valuable space.
This heavy-duty monitor arm helps you save space on your desk or table surface, by enabling you to securely mount a computer monitor from 13in (330 mm ) to up to 32in (813 mm) in size and up to 19.8 lb. (9 kg) in weight. Itís ideal for many different office applications, such as healthcare or financial settings, shared workspaces, or when you wish to show your display to clients or colleagues.

Easy one-touch height adjustment.
The desk-mount monitor arm features a gas-spring cylinder that makes it easy to raise or lower your display. You can also adjust the tension according to the weight of your monitor, so you can re-position the monitor height effortlessly at any time. It provides 13.1in (335 mm) of height adjustment to accommodate a wide range of applications. Easy one-touch height adjustment makes the monitor arm ideal for shared workstations with multiple alternating users, such as hot desks.

Adjust your monitor easily to find the perfect viewing angle.
The full-motion articulating arm makes it easy to find the right viewing angle. You can swivel your monitor 180 degrees to share your display, while collaborating with others. The articulating arm also supports 180-degree rotation, so itís easy to switch from landscape to portrait orientation, and back again. You can also tilt your screen +90∞ to -90∞ for comfortable viewing.

Easy installation.
The single-monitor arm is designed to ensure that mounting your VESA compatible monitor is fast and easy. It requires minimal assembly and features a detachable VESA panel that makes it simple to attach or remove your monitor. The monitor arm also offers built-in cable management that helps keep your cables out of sight to create a clean, sleek look.

The ARMPIVOTHD is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Desk Mount Monitor Arm Heavy Duty
  • Weight
    3.1kg
  • Width
    284mm
  • Depth
    96mm
  • Height
    529mm
  • Colour
    Silver
  • Form
    Monitor Arms
  • Material
    Aluminium
  • Product Type
    Laptop / Monitor Risers
  • Mounting Option
    Clamp or Grommet
  • Maximum Load
    9kg
  • Number of Screens/Laptops
    1
  • Grommet Mount Hole
    10.5-50mm
  • Monitor/Notebook Size
    Up to 32in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome