THEA - Add-on Table, With Round Base, Antique White

Order Code: ZT2709864S

£1,499.99 Inc VAT (20%)


Description

THEA - Add-on table, with round base, antique white. Supplied = flat pack. Product type = accessories for desks. Width = 1100 mm. Depth = 800 mm. Material = chipboard, melamine coated. Worktop colour = antique white. Panel thickness = 25 mm. Fittings = additional support foot. Height = 720 mm. Frame design = round base. Frame colour = aluminium silver. Series = THEA. Ideal for small meetings: the round work table. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for THEA - Add-on Table, With Round Base, Antique White
  • Material
    Chipboard, Melamine Coated
  • Product Type
    Accessories for Desks
  • Frame Colour
    Aluminium Silver
  • Width
    1100mm
  • Supplied
    Flat Pack
  • Height
    720mm
  • Depth
    800mm
  • Series
    THEA
  • Frame Design
    Round Base
  • Worktop Colour
    Antique White
  • Panel Thickness
    25mm
  • Fittings
    Additional Support Foot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome