THEA - Linking Tabletop, 90° Quarter Circle, Antique White

Order Code: ZT2709724S

£599.99 Inc VAT (20%)


Description

THEA - Linking tabletop, 90° quarter circle, antique white. Supplied = assembled. Product type = accessories for desks. Width = 835 mm. Depth = 835 mm. Material = chipboard, melamine coated. Worktop colour = antique white. Panel thickness = 25 mm. Shape = quarter circle. Interlocking angle = 90 °. Series = THEA. Low emission manufacturing - proudly bears ''The Blue Angel'' seal. Linking tops can be used to connect the tables and thus create even more working space. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request.

See full description
Specifications for THEA - Linking Tabletop, 90° Quarter Circle, Antique White
  • Product Type
    Accessories for Desks
  • Shape
    Quarter Circle
  • Width
    835mm
  • Material
    Chipboard, Melamine Coated
  • Supplied
    Assembled
  • Depth
    835mm
  • Series
    THEA
  • Interlocking Angle
    90°
  • Panel Thickness
    25mm
  • Worktop Colour
    Antique White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome