Up to 24in Triple Monitor Arm Desk Mount

Order Code: ZT1537552S

£239.99 Inc VAT (20%)


Description

Up to 24in Triple Monitor Arm Desk Mount Create the ultimate ergonomic workstation and free up desk space with this desk-mount triple-monitor arm. You can set up three computer monitors (each up to 24") and create a surround setup to maximize productivity. Greater Comfort and ProductivityEnhance your productivity and work in comfort with a multi-screen setup. The triple-monitor mount supports three displays, each 13" to 24" in size. Adjust the position of your monitors with 360? rotation and + 30? / -30? tilt for each monitor. Choose from landscape or portrait screen rotation to customize your workspace. You can set up three displays in landscape position to create a curved surround effect or �cockpit style� for comfortable viewing. This setup is ideal for editing videos or photos or working with multiple documents. For applications such as web design or coding, you may choose an alternate setup, for example with the centre monitor in landscape mode and the outside monitors in portrait position. Tool-less Height AdjustmentAdjust the display height without tools. You simply turn the adjustment knob to adjust the monitor height, keeping all three monitors at the same level. Robust Steel ConstructionMade of strong and durable steel, the triple VESA mount monitor stand securely supports three separate computer monitors up to 24", with a weight capacity of up to 17. 6 lb. or 8 kg per monitor. The three-monitor stand works with VESA mount monitors (75x75, 100x100). Easy InstallationThe triple-monitor arm is easy to set up using the included desk clamp or grommet mount, and comes with cable management clips. ARMTRIO is backed by a StarTech. com 5-year warranty and free lifetime technical support.

See full description
Specifications for Up to 24in Triple Monitor Arm Desk Mount
  • Height
    548mm
  • Depth
    110mm
  • Weight
    6.2kg
  • Width
    1400mm
  • Form
    Monitor Arms
  • Material
    Steel
  • Product Type
    Laptop / Monitor Risers
  • Monitor/Notebook Size
    Up to 24in Monitor
  • Number of Screens/Laptops
    3
  • Maximum Load
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome