Up to 32in Dual Monitor Desk Stand

Order Code: ZT1537123S

£229.99 Inc VAT (20%)


Description

Up to 32in Dual Monitor Desk Stand Customize your workstation, and free up space, with this dual-monitor stand. Mount two monitors on the dual articulating monitor arms, and adjust your displays for optimum viewing with a wide range of motion. The free-standing base gives you flexibility in placing your setup within your workspace. Enhance Your ProductivityWork more efficiently with a dual-monitor setup. The horizontal dual-monitor stand lets you mount two VESA mount (75x75, 100x100 mm) monitors, up to 32, with a maximum weight capacity of up to 17. 6 lb. /8 kg per display. Create a More Ergonomic WorkspaceMounting your displays on a dual-monitor stand above the desk surface enables you to adjust your display height, position and viewing angles for an ergonomic workspace. The swivelling arms provide maximum viewing flexibility, letting you work in comfort. Height-Adjustable Monitor MountIt�s easy to customize your setup, placing your monitors at the ideal height. Simply adjust the display height along the 16. 7" (42. 4 cm) pole. You can align your monitors perfectly with the micro-adjustment feature. Enjoy Optimum ViewingExtend the dual articulating arms up to 18. 4" (46. 8 cm) to position your monitors in the ideal position. Tilt your monitors +90/-40 degrees and swivel +90/-90 degrees for ideal viewing. Rotate your displays for portrait or landscape viewing. Keep Cables Out of ViewNeatly route your cables, keeping them organized and out of view, with the cable-management channels. ARMDUALSS is backed by a StarTech. com 5-year warranty and free lifetime technical support. "

See full description
Specifications for Up to 32in Dual Monitor Desk Stand
  • Material
    Aluminium
  • Weight
    4.15kg
  • Colour
    Black/Silver
  • Product Type
    Laptop / Monitor Risers
  • Form
    Monitor Arms
  • Maximum Load
    8kg
  • Number of Screens/Laptops
    2
  • Monitor/Notebook Size
    Up to 32in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome