Work Table, Electric Height Adjustment, Beech Multiplex Tabletop, Grey

Order Code: ZT3150365S

£3,299.99 Inc VAT (20%)


Description

Work table, electric height adjustment, beech multiplex tabletop, grey. Supplied = pre-assembled, final assembly by customer. Width = 1500 mm. Depth = 700 mm. Worktop colour = beech. Frame colour = light grey RAL 7035. Working height = 715 - 1215 mm. Panel thickness = 25 mm. Max. load = 250 kg. Type of height adjustment = electric. Type of worktop = wood. Frame material = steel. Product type = work tables. Healthy, ergonomic work by alternating between sitting and standing when working. Helps reduce back pain caused by poor posture. Quick to adapt to different employees working in shifts. Convenient operating element for height adjustment with triple memory function. Can be converted into a mobile table using accessory castor set. Work without a 230 V mains connection using accessory battery pack. Sturdy, powder coated steel frame in light grey RAL 7035. Height adjustment by means of convenient operating element with triple memory function. Lifting speed 42 mm/s. Max. load 250 kg. Tabletop width x depth 1500 x 700 mm. Beech multiplex tabletop, 25 mm thick. Height adjustment range 715 - 1215 mm. Can be upgraded using practical accessories: table supports at the rear allow a perforated wall for tool holders and a metal shelf to be fitted. The set of castors ensure the work table can be moved at any time to varied places of use.

See full description
Specifications for Work Table, Electric Height Adjustment, Beech Multiplex Tabletop, Grey
  • Frame Colour
    Light Grey
  • Worktop Colour
    Beech
  • Material
    Wood
  • Width
    1500mm
  • Panel Thickness
    25mm
  • Height Adjustment Type
    Electric
  • Product Type
    Work Table
  • Frame Material
    Steel
  • Depth
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome