Work Table, with 2 Shelves, Width 1400 mm

Order Code: ZT3148142S

£199.99 Inc VAT (20%)


Description

Work table, with 2 shelves, width 1400 mm. Supplied = flat pack. Width = 1400 mm. Depth = 600 mm. Working height = 900 m. Type of worktop = chipboard. Product type = work tables. Simple and particularly inexpensive workplace e.g. for packing and assembly work. Max. worktop load of up to 300 kg. Easy self-assembly - only takes a few minutes to set up. Simple and inexpensive work table with two moulded chipboard shelves. Stable, powder coated steel struts. Working height 900 mm. Max. work surface load of 300 kg with evenly distributed load. Depth 600 mm. Supplied flat pack - easy plug-in assembly.

See full description
Specifications for Work Table, with 2 Shelves, Width 1400 mm
  • Frame Material
    Steel
  • Depth
    600mm
  • No. of Shelves
    2
  • Product Type
    Work Table
  • Width
    1400mm
  • Material
    Chipboard
  • Working Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome