Workshop Desk, Pedestal Desk, HxWxD 1100 X 600 X 450mm

Order Code: ZT2688144S

£799.99 Inc VAT (20%)


Description

Workshop desk, pedestal desk, HxWxD 1100 x 600 x 450 mm. Supplied = flat pack. Width = 600 mm. Depth = 450 mm. Height = 1100 mm. Frame material = tubular steel, powder coated. Frame colour = black. Countertop material = chipboard, plastic coated. Countertop colour = light grey. Wheel fittings = 4 swivel castors 2 with wheel stops. Max. load = 120 kg. Weight = 18 kg. Product type = workshop desks. Ergonomic working. Suitable for mobile use. Practical and versatile. Pedestal/work desk, mobile, steel frame powder coated in metallic black, textured finish. Plastic coated panels in light grey. 2 shelves, max. load 120 kg. 2 swivel castors, 100 mm with wheel lock, 2 swivel castors 100 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Workshop Desk, Pedestal Desk, HxWxD 1100 X 600 X 450mm
  • Product Type
    Workshop Desks
  • Frame Colour
    Black
  • Height
    1100mm
  • Width
    600mm
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Load Capacity
    120kg
  • Depth
    450mm
  • Weight
    18kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Countertop Colour
    Light Grey
  • Countertop Material
    Chipboard, Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome