Writing Desk Laptop PC Workstation Drawer PB Black 50L X 90W (Cm) Home Office

Order Code: ZT3349591S

£54.99 Inc VAT (20%)


Description

Space-Saving: This simple computer desk in compact design acts well as a practical workstation for either the home study or office working. Durable Material: Made of quality 16 mm thick particle board, the pc desk is sturdy enough to hold up to 80kg. Extra Storage: This home office desk has an extra storage space underneath the tabletop to store essential office supplies. Easy to assemble & clean: With easy-to-follow instructions, you can assemble the study table in few minutes. Double sided sticker design is easy to clean. Get into your work as soon as possible. Dimension: Overall Size: 90W x 50D x 74Hcm Assembly required.

See full description
Specifications for Writing Desk Laptop PC Workstation Drawer PB Black 50L X 90W (Cm) Home Office
  • Colour
    Black
  • Weight Capacity
    80kg
  • Product Type
    Writing Desk
  • Number of Drawers
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome