2-Tier Wooden Coffee Table Retro Industrial Style Side Desk Living Room Shelf

Order Code: ZT3351205S

£59.99 Inc VAT (20%)


Description

MINIMAL, PARED-BACK DESIGN: Looks beautiful in all style décors. Tabletop is finished in a dark and beautiful chestnut colour wash.BOTTOM METAL SHELF: Ideal for storing and organising books, magazines, remotes and other miscellaneous items.STURDY CONSTRUCTION: Strong steel frame for wearability and durability.ADJUSTABLE FEET: Ensures the living room table is always kept level and stable.DIMENSIONS: 106L x 60 W x 45Hcm, Bottom Shelf Size: 105.5L x 59Wcm. Maximum weight capacity: 40kg.

See full description
Specifications for 2-Tier Wooden Coffee Table Retro Industrial Style Side Desk Living Room Shelf
  • Colour
    Chestnut
  • Product Type
    Coffee Table
  • Material
    Steel
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome