80cm Round Dining Room Table for 4 People, Industrial Kitchen Table Steel Base

Order Code: ZT3349490S

£64.99 Inc VAT (20%)


Description

Classic design: Small dining table has a wood-effect tale top, with a black frame - looks great all over the home and office.Ф80cm round dining table top: Spaciously sized, can fit up to four people - room for up to four people.Steel frame: Powder coated, a strong core for this round table - supports what you have on the veneered particle board table top.Non-slip feet: Keeps this small kitchen table gently stable, protects the floor beneath from light marks.Dimensions: Φ80 x 76Hcm. Maximum load 60kg. Assembly required.

See full description
Specifications for 80cm Round Dining Room Table for 4 People, Industrial Kitchen Table Steel Base
  • Product Type
    Dining Table
  • Shape
    Round
  • Maximum Load
    60kg
  • Diameter
    80cm
  • Height
    76cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome