Bedside Table with 2 Drawers, Bedside Cabinet with Metal Frame, for Living Room

Order Code: ZT3350479S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

Two drawers: Bedside table offers decent storage for keeping small bedtime essentials close to you.Elegant design: A white bedside table, with gold-coloured handles and legs and ribbed doors - a beautiful design.Metal legs: Hairpin shaped to complement the elegant design, this end table stands steady and supported.Sturdy build, with melamine coating: Made from particle board, this bedside table with drawers is suitable for daily use. Smooth coating protects against light wear and marks.Dimensions: 47H x 40L x 40Wcm. Drawer inner: 8.1H x 31.1W x 28.5Dcm. Suitable bed height: 40-55cm. Maximum load 40kg. Assembly required.

See full description
Specifications for Bedside Table with 2 Drawers, Bedside Cabinet with Metal Frame, for Living Room
  • Number of Drawers
    2
  • Product Type
    Bedside Table
  • Maximum Load
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome