Bedside Table with 2 Drawers Side End Table Steel Frame Living Room Bedroom

Order Code: ZT3350418S

£55.99 Inc VAT (20%)


Description

Art Deco design: Cubic embossing on the drawers of this bedside table pairs with the gold tone accents and white frame - this nightstand is striking, with an air of sophistication.Two drawers: A bedside cabinet which features two small and three large drawers - plenty of room for storing clothes, accessories, shoes and more. Also great as a telephone table of sofa side table.Steel base: Strong metal which holds and supports the weight of this side table. Elevated makes it easy to clean underneath.MDF body: An end table which is sturdy enough for the everyday use, with a melamine coating for gentle protection.Dimensions: 48.5H x 40L x 40Wcm. Maximum load 25kg. Assembly required.

See full description
Specifications for Bedside Table with 2 Drawers Side End Table Steel Frame Living Room Bedroom
  • Maximum Load
    25kg
  • Number of Drawers
    2
  • Colour
    White
  • Product Type
    Bedside Table
  • Material
    MDF
    Steel
  • Style
    Art Deco

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome