Coffee Table Industrial Round Side Table W/Metal Frame for Living Room

Order Code: ZT3351715S

£63.99 Inc VAT (20%)


Description

INDUSTRIAL STYLE: A contemporary centre table in wood grain surface and black tonal palette. Minimalistic design which stands out and will match any decor.LARGE TABLETOP: The industrial coffee table provides spacious room for you to store your personal items and other decorations. Round shape design ensures more security.STURDY & DURABLE: Made of particle board and metal frame make the living room table stable and durable. The X-shape frame adds more stability. Adjustable footpads keep steady on uneven ground.EASY TO CLEAN: Finished with melamine veneer board and powder-coated frame, this rustic coffee table is easy to clean and maintain in daily use.DIMENSIONS: Overall Dimension: Φ80 x 45Hcm. Weight Capacity: 30kg. Assembly required.

See full description
Specifications for Coffee Table Industrial Round Side Table W/Metal Frame for Living Room
  • Shape
    Round
  • Weight Capacity
    30kg
  • Product Type
    Coffee Table
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome