FOUR-PIECE DINING SET: Comes with a dining table, two stools and a two-seater bench. Seats four people - great for family homes or when guests come over.NEUTRAL DESIGN: Muted grey and black colourway is simple - dress up with bold colours or leave how it is. A modern design, made for the modern home.SPACE-SAVING: This table and chairs set is suitable for small home, kitchen and dining spots - stools and bench fit snuggly underneath the table.DIMENSIONS: Table: 75H x 110L x 70Wcm. Stool: 45H x 40L x 35Wcm. Bench: 45H x 86L x 35Wcm.MAXIMUM LOAD: Table: 50kg. Stool and bench: 120kg. ASSEMBLY REQUIRED.